Apply to be a TradeMaster!
Main product image of 1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed
Magnifying glass
Hover image to zoom

1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed

Brand:
Taco
SKU:
V100T3G1ZA024Q4A1
Rating:
(0)
Q&A:
(0)
1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed
Magnifying glass
Hover image to zoom
V100T3G1ZA024Q4A1 has been discontinued
Discontinued November 14, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed
Brand:
Taco
SKU:V100T3G1ZA024Q4A2
(0)
Backorder
Backorder
Get it Tue, Sep 1 - Wed, Sep 30
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

The Taco Geo-Sentry Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be used on a standard 40VA transformer.

Specs

Application:

Zoning

Voltage:

24V

Size:

1"

Connection Type:

Threaded

Position:

Normally Closed

Close Off Pressure:

125 psi

Max Pressure (PSI):

300

Body Pattern:

3-Way

Flow Capacity (Cv):

3

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm