
| Application: | Heat Only Heat Pump |
|---|---|
| Stages: | 1 Heat |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Works with Sensor Large Display Comes with Sensor |
| Power Method: | Hardwired |
| Temperature Range (F): | 35°F - 100°F |
| Voltage: | Low voltage |
| Amperage: | 2 |
| Wattage: | 48 |
| Wiring: | Com S1 7 C R S2 6 |
| Color: | White |
| Height: | 2-7/8" |
| Width: | 2-7/8" |
| Depth (Inches): | 13/16" |
| Weight (lbs): | .54 lbs |
| Ambient Conditions: | Indoor Only: 32°-122°F <90% RH Non-Condensing |
| Control: | Microprocessor PID control |
| Enclosure Type: | J |
| Floor Sensor Compatible: | Yes |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Relays: | 24 V (ac) 2 A-Latching |
| Package Type: | Accessories |
| Wireless: | No |
| Humidity Control: | No |
This link will get you to the O&M page for teckmar products http://tekmarcontrols.com/support/literature.html Sent from my iPhone***.****BBM
Usually installed before floor is poured if new construction in-floor heat. Sensor installed inside poly pipe and tied to rebar in center of floor, typically. Sent from my iPhone***.****BBM
Please refer to page 3 of the following manual: http://s3.pexsupply.com/manuals/1328132983641/70927_PROD_FILE.pdf