Apply to be a TradeMaster!
Main product image of LP38/19/830/FL/D-33 Par 38 LED Bulb, 120v (14 Watts)
Magnifying glass
Hover image to zoom

LP38/19/830/FL/D-33 Par 38 LED Bulb, 120v (14 Watts)

Brand:
Topaz
SKU:
70638
Rating:
(0)
Q&A:
(0)
LP38/19/830/FL/D-33 Par 38 LED Bulb, 120v (14 Watts)
Magnifying glass
Hover image to zoom
70638 has been discontinued
Discontinued March 23, 2015
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
19 Watts
Product Highlight: Shape
PAR38
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Warranty

Description

–
The TOPAZ PAR LED bulbs are a long lasting and energy saving alternative to traditional incandescent lighting. LED bulbs can save up to 80% energy and are dimmable for additional energy savings. Ideal for use in residential and commercial lighting.

Features:
  • For use in a variety of indoor and outdoor applications
  • Select models available with Energy Star qualification and UL Wet Location listing
  • Dimmable down to 10% of total light output*
  • Lasts up to 10 times longer than traditional halogen lamps
  • Advanced optics and thermal management
  • Available in 3000K or 5000K
  • Contains NO mercury

Specs

–
Voltage:

120v

Wattage:

19

Lumens:

1250

Color Temperature:

3000K

Dimmable:

Yes

Beam Angle:

40°

Size (MOL):

5.2

Shape:

PAR38

Energy Star Rated:

Yes

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm