Apply to be a TradeMaster!
Main product image of 48" x 70" UltraTouch Denim Insulation Hot Water Heater Blanket
Magnifying glass
Hover image to zoom

48" x 70" UltraTouch Denim Insulation Hot Water Heater Blanket

Brand:
N/A
SKU:
60301-48752
Rating:
(1)
Q&A:
(0)
48" x 70" UltraTouch Denim Insulation Hot Water Heater Blanket
Magnifying glass
Hover image to zoom
60301-48752 has been discontinued
Discontinued January 3, 2016
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
48" x 70"
Product Highlight: Width (Inches)
48" Width
Product Highlight: Length (Inches)
70" Length
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
1 Year Warranty

Description

–
The UltraTouch Denim Insulation Water Heater Blanket improves the energy efficiency of your hot water heater with the R6.7 performance. It helps to maintain constant temperature and keeps the heat inside your unit. It includes one 3" x 100" strip of tape for sealing the blanket closed

Please Note:
  • This item fits most water heaters up to 60 Gallon capacity, but you may need to use 2 blankets depending on the dimensions of the water heater.
  • Check installation instructions carefully
  • Caution should be used when insulating any type of gas-fired water heater. Added insulation should not be placed on the top near the exhaust vent or over any air intakes at the bottom.
UltraTouch™ Denim Insulation is the successful combination of 35 years of insulation experience and a revolutionary patented manufacturing process that has created a superior and safe product.

UltraTouch is made from high-quality natural fibers. These fibers contain inherent qualities that provide for extremely effective sound absorption and maximum thermal performance. UltraTouch has No Fiberglass Itch and is easy to handle and work with. UltraTouch contains no chemical irritants and requires no warning labels compared to other traditional products. There are no VOC concerns when using UltraTouch, as it is safe for you and the environment.

UltraTouch is also a Class-A Building Product and meets the highest ASTM testing standards for fire and smoke ratings, fungi resistance and corrosiveness. UltraTouch™ Denim Insulation contains 80% post-consumer recycled natural fibers making it an ideal choice for anyone looking to use a high quality sustainable building material.

UltraTouch makes installation user-friendly. The inclusion of perforated batts allows for quick and easy off-size cavity installation. Simply measure, tear, fit and you’re done!

Performance
  • UltraTouch does not itch and is easy to handle.
  • UltraTouch is manufactured in oversized widths to ensure a tight friction fit and fill capacity.
  • UltraTouch provides maximum R-value performance.
  • UltraTouch is a Class-A Building material that meets or exceeds ASTM testing for both commercial and residential batt insulation.
  • The UltraTouch patented proprietary process treats each individual fiber with a boron-based fire retardant. This treatment not only acts as a superior fire retardant, but also impedes the growth of fungus and mold.
  • UltraTouch’s patented manufacturing technology creates a three dimensional infrastructure that traps, isolates and controls sound waves.
  • UltraTouch offers an extremely high Noise Reduction Coefficient to effectively reduce airborne sound transmission including traffic, airplanes, radios, television, and conversation.
Health
  • UltraTouch contains no chemical irritants and requires no carcinogenic warning labels compared to other traditional insulation products.
  • UltraTouch contains no harmful airborne particulates eliminating health concerns regarding particulates in the surrounding environment.
  • UltraTouch contains an EPA registered fungal inhibitor to actively resist the growth of mold, fungi and bacteria.
  • UltraTouch meets the extremely stringent Environmental Specification 1350 Indoor Air Pollutant testing used for California Public Schools.
Environment
  • UltraTouch consists almost entirely of natural denim and cotton fibers that are 100% recyclable, reducing landfill waste. By weight, UltraTouch maintains an 80% post-consumer recycled content.
  • UltraTouch requires a minimal amount of energy to manufacture aiding the environment with energy conservation and reduction in pollution compared to other types of traditional insulation.

Specs

–
Product Type:

Insulation

Type:

Blanket

Size:

48" x 70"

Width (Inches):

48"

Length (Inches):

70"

Insulation Material:

Recycled Denim

Insulation Thickness:

2"

R-Value:

6.7

Coverage (Sq Ft.):

25

Energy Star Rated:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipment - Item as expected

Matched site description and priced right. Wanted Water Tank insulation that was not fiberglas!
Tim
Hartford, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?