
| Application: | Heat Pump Multi-Stage (Heat/Cool) 4 Heat/2 Cool |
|---|---|
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Password Lockout Auto Changeover Large Display |
| Voltage: | 24V |
| Color: | White |
| Height: | 4" |
| Width: | 5.25" |
| Depth (Inches): | 1-1/4" |
| Humidity Control: | No |
| Wireless: | No |
According to the manufacturer. the ColorTouch alerts tell you if you have exceeded a high or low temperature limit.
This thermostat does not have those capabilities. An internet-accessible thermostat, such as a Honeywell Prestige or wireless FocusPRO with the Honeywell internet gateway (part THM6000R1002), may be the best option for you. This would allow you to change the thermostat's settings from a remote location at any time of the year.
The sliver face plate (part ACC-FP1SL) for this thermostat is available on our website.
Please refer to page 31 in the manual below. http://s3.pexsupply.com/manuals/1302614710415/53312_PROD_FILE.pdf
You just need a sd card. 2mb is recommended by venstar. Download the colortouch program on your desktop or laptop and you can program your stat upgrade firmware and add pictures to the sd card then plug the sd card into the stat and download through the menu screen. Its simple.