Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PEX Crimp Copper Stub-Out Elbow w/ Ear (3-1/2" x 6")
Magnifying glass
Hover image to zoom

1/2" PureFlow PEX Crimp Copper Stub-Out Elbow w/ Ear (3-1/2" x 6")

Brand:
Viega
SKU:
44227
Rating:
(4)
Q&A:
(4)
1/2" PureFlow PEX Crimp Copper Stub-Out Elbow w/ Ear (3-1/2" x 6")
Magnifying glass
Hover image to zoom
$8.28 each
BOX UP & SAVE 8%
$190.50 box of 25
$7.62 each
In Stock
In Stock
Get 123 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Length (Inches)
6" Length
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Crimp Connection

Description

–
Copper PEX Crimp stub-outs transition ViegaPEX tubing to copper for termination at the wall.

Specs

–
Length (Inches):

6"

Size:

1/2"

PEX Size:

1/2"

Application:

Heating

Plumbing

Lead Free:

Yes

Connection Type:

PEX Crimp

Fitting System Compatibility:

Crimp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
CURRENT ITEM
Product Image of 1/2" PureFlow PEX Crimp Copper Stub-Out Elbow w/ Ear (3-1/2" x 6")
1/2" PureFlow PEX Crimp Copper Stub-Out Elbow w/ Ear (3-1/2" x 6")
SKU: 44227
(4)
1/2"
Heating
Plumbing
1/2"
Plumbing

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Very time saving
Elmerfudd
Canton
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than box stores

I've used the box store stub out and these are nice. They are shorter but in my opinion that's better bc they don't need to stick out far
Tom's Carpentry
Enfield NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Quality

Works Great
PEX
Maryland
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Indispenable for PEX plumbing

Makes a solid thru-floor installation for PEX plumbing. Great for toilet feeds, just drop a chrome finishing sleeve over it. To make this item a little more robust, I recommend fluxing and soldering the joint between the mounting flange and the stub out. Of course, you would normally mount the flange on the bottom of the floor or back of wall. In one of my applications, the mounting flange had to be on top of the floor and I had to trim the mounting flange a bit so the escutcheon would hide it.
Steelydev
Little Deer Isle, ME
12 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How long is the stub where it comes threw the wall?

Asked by Bubby 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The stub is 4" from the plate out.

Was this review helpful to you?

Q: Can I use this with an expansion fitting?

Asked by home owner 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part only works with PEX crimp fittings (not expansion).

Was this review helpful to you?

Q: Do these work with Wisbo uponor 1/2 inch.

Asked by frank 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Worked fine for me

Was this review helpful to you?
- Another PexSupply Customer

Yes. They work on most brands of half inch PEX. Including both O2 Barrier tubing and non O2 Barrier Tubing.

Was this review helpful to you?

Q: is it okay to use clamps.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The PEX fitting on this elbow works with either crimp or clamp rings, as long as the proper tool is used.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy