Apply to be a TradeMaster!
Main product image of FOSTAPEX Prep Tool - 1/2" & 3/4"
Magnifying glass
Hover image to zoom

FOSTAPEX Prep Tool - 1/2" & 3/4"

Brand:
Viega
SKU:
54030
Rating:
(11)
Q&A:
(3)
FOSTAPEX Prep Tool - 1/2" & 3/4"
Magnifying glass
Hover image to zoom
54030 has been discontinued
Discontinued January 7, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Tubing Compatibility
FostaPEX
Product Highlight: Material
Plastic

Description

–
This tool peels the outer PE and aluminum layers from the FostaPEX tubing, allowing it to be compatible with the standard Viega PureFlow PEX press system.

Specs

–
Type:

Tool

Material:

Plastic

Tubing Compatibility:

FostaPEX

Application:

1/2" PEX-AL-PEX

3/4" PEX-AL-PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Great Product

Very heavy duty. Works great. I was able to complete my job using this took. Thanks Supply House!
Alex
Middletown NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

This tool worked so good I was able to use my existing Sharkebite crimp fittings and tools on the AL coated PEX pipe and return the more expensive Viega Press Tools. I had been told by local supply house employees that this wouldn't work.
AB
Russellville, AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Darn fine tool

Works great. This makes connections with pex al pex to regular pex. Supply house got it to me when they said. Very happy.
Morman frame
Mt. Pleasant, Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SIMPLE TOOL, BUT NECESSAY

WORKS TO PERFECTION
DAVE
BROOKLYN, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple tool

Simple to use
David
NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product!

Very good product. Easy to use.
Dickey
Lonoke, ar
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just whats needed

This is the tool needed when working with fosta pex. This workers with drill or by hand and makes the pipe work with the crimp rings. If you have al pex this is needed to terminate.
Peetah
Long Island NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made tool..

Very durable tool, can also be used by hand very easily instead of connecting to your drill if you are only making a few connections.Cuts beautifully...
PS
Upstate Ny
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A real time saver

I used this tool to help add a new sink in my basement. I had to join the existing pex-al-pex to store bought pex I purchased. This stripper made the job very easy. I removed the outer layers from the pex-al-pex and used copper crimp rings and fittings with no leaks.
HemiDad
Brewerton , NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

works great
red
kenosha wi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what do i use to cut Pex a Pex pipe

Asked by deacon 13 years ago

Add your answer

* Required Field
-

Regular and Fostapex can both be cut with a regular pex tubing cutter. A pvc pipe cutter (not handsaw) wil also work. The alum on the fostapex wont bother the blade too much.

Was this review helpful to you?

Q: I am looking to install a standard PEX water line from the box stores from an already installed FostaPex line. I tried to place the cinch ring around the FostaPex however realized they are two different diameters. Will this tool all me to install standard Pex fittings and crimp rings on a FostaPex line? I have Apollo fittings and cinch rings.

Asked by David 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

FostaPEX tubing is only compatible with PEX Press fittings (not crimp fittings). This prep tool is needed to prepare the 1/2" or 3/4" FostaPEX for any PEX press fitting connections.

Was this review helpful to you?

Q: I need to connect FostaPex to a Uponer EP manifold. If I prep the FostaPex with this tool, will the pex then work with the QS style fittings?

Asked by R K Tech 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, FostaPEX tubing is only compatible with PEXPress fittings.

Was this review helpful to you?