Shop Viega
Main product image of ViegaPEX Press Starter Kit
Magnifying glass
Hover image to zoom

ViegaPEX Press Starter Kit

Brand:
Viega
SKU:
PRESSPACK
Rating:
(1)
Q&A:
(1)
ViegaPEX Press Starter Kit
Magnifying glass
Hover image to zoom
$1,491.45 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Length
200 ft. (1/2"), 200 ft. (3/4")

Description

The ViegaPEX Press Starter Kit is great for a DIY or professional looking to get started with PEX Plumbing or the PEX Press System specifically.
This kit contains the following products:
  • 56000 - Starter PEX Press Tool Set, 1/2" & 3/4" Press Tools (1): Includes 1/2" and 3/4" PEX Press tools and basic tubing cutter in a convenient carrying case. Allows the user to quickly begin installing the Viega PEX Press System.
  • 93020 - Zero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve (25): These couplings mate two sections of PEX tubing with the press connection. Used for repairing damaged sections or connecting long runs.
  • 93040 - Zero Lead Bronze 3/4" PEX Press Coupling w/ Attached Sleeve (25): See 93020 (above) for description.
  • 93520 - Zero Lead Bronze 1/2" PEX Press Elbow w/ Attached Sleeve (25): Use elbows for making 90 degree press connections in PEX Tubing runs.
  • 93540 - Zero Lead Bronze 3/4" PEX Press Elbow w/ Attached Sleeve (25): See 93520 (above) for description.
  • 32221 - 1/2" Blue ViegaPEX 100 ft. coil (1): ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
  • 32121 - 1/2" Red ViegaPEX 100 ft. coil (1): See 32221 (above) for description.
  • 32241 - 3/4" Blue ViegaPEX 100 ft. coil (1): See 32221 (above) for description.
  • 32141 - 3/4" Red ViegaPEX 100 ft. coil (1): See 32221 (above) for description.
  • E6081128 - Tube Cutter, (plastic) up to 1" PEX

Specs

Application:

Plumbing

Type:

Press

Fitting System Compatibility:

PEX Press

PEX Size:

1/2"

3/4"

Tubing Type:

Non-Oxygen Barrier

Length:

200 ft. (1/2")

200 ft. (3/4")

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT PRODUCT

Loved it...would recommend to everyone!!
AL EaglesFan
Lower AL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am thinking of retrofitting my attic plumbing from Galvanized to PEX and was wondering if this starter kit will provide enough PEX tube and supplies to cover the entire house, or would I need to order more PEX tubing. This comes with 100' pairs of 1/2" and 3/4". I will be using a home run system and have 15 lines to run and drop. House sq ft is approx 1500. With the home run system I am looking to eliminate the need for any joints, or splits and would if possible run the lines direct from point a to point b.

Asked by htx009 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you're using a home run system, this starter pack may not include enough 1/2" tubing. It comes with longer lengths of 3/4" tubing, which are more necessary when you use a "trunk and branch" piping method.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy