Apply to be a TradeMaster!
Main product image of 3/8" x 8' High Pressure Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom

3/8" x 8' High Pressure Washing Machine Hose (Bagged)

Brand:
Wal-rich
SKU:
27-08008
Rating:
(2)
Q&A:
(0)
3/8" x 8' High Pressure Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
27-08008 has been discontinued
Discontinued August 12, 2014
This product has been discontinued.
Suggested Alternative:
3/4" x 8' (3/8" ID) Washing Machine Hose (Bagged)
Brand:
Wal-rich
SKU:0802008
(0)
Order by 6PM, receive 60 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Rubber
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
High pressure washing machine hose. 3/8" double coupling-individually bagged.

Specs

–
Size:

3/8"

Length (Feet):

8'

Thread Type:

Female

Connection Type:

Threaded

Material:

Rubber

Product Type:

Washing Machine Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good hoses, happy to find 12'

These hoses are great, they seem durable, and have solid fittings. It was also nice to find 12' hoses at a good price. There are two reasons I knocked off a star. First, one of my hoses did not have the rubber washers in the bag, but fortunately I had extras. Second, my hoses come off of the faucet straight down, but then travel straight to one side, and one of the hoses was beginning to kink a bit. I braced it by snapping a more rigid tube around it to ensure it stayed in a gentler curve. If they were just a little bit thicker, this would not have been necessary, but these are not cheap hoses either. If you are looking for a 12' hose, I would still recommend it.
Bob
Chicago, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfexctly

quality product
chaly
new smyrna beach, fl 32169
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?