Apply to be a TradeMaster!
Main product image of LFFBVS-3C, 1/2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFFBVS-3C, 1/2" Full Port Sweat Ball Valve (Lead Free)

Brand:
Watts
SKU:
0555110
Rating:
(13)
Q&A:
(0)
LFFBVS-3C, 1/2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
0555110 has been discontinued
Discontinued September 11, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
LFFBVS-3C-M1, 1/2" Full Port Sweat Ball Valve (Lead Free)
Brand:
Watts
SKU:88005700
(13)
Order by today, receive 185 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBVS-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated Lead Free* brass ball, copper silicon alloy brass adapter, and steel handle. The Series LFFBVS-3C features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free forged copper silicon alloy body and adapter
  • Certified to NSF/ANSI standard 61/8
  • UL Listed solder valves 1/2" to 2" (15 - 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated Lead Free* brass ball
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1/2"

WOG:

600

Max Pressure (PSI):

175

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Method
1/2"
600
175
Brass
Sweat
1/2"
600
175
Brass
Sweat

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Watts ball valves are top of the line.

Watts ball valves can be a bit pricey, but you get what you pay for. Watts ball valves installed from 40 years ago, are still functional and are still in great shape.
Ryan H.
Tewksbury, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great valve for the money
vinny
Quakertown pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never a problem with Watts ball valves...

I have never had a problem installing and using Watts ball valves. They never stick even after sitting open for years. I never had one leak either.
Daddy-O
Blairstown, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

use this valves all the time. one of the beast
vinny
Quakertown Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never a problem with Watts...

I have used Watts ball valves for years and I have never had a problem installing or using them. They are dependable and have a great quality feel to them.
Daddy-O
Blairstown, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

Worked just as it should. Can't beat the price.
Meat
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve, works well

Did the job as expected
Shawn
Spring Hill TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears well-made. Stood up to a lot of soldering.

NB: this review was written 24 hours after the valve was installed so I can't comment on long-term durability. As far as the valve itself goes, I was very impressed that it was able to take quite a bit of heat -- more than I normally use, because in this case I was working on in-use pipe that was challenging to get fully drained -- with no apparent damage to the valve's sealing function. After lots of heating & re-heating and fluxing to be sure the solder got in all round the fitting, I cooled the valve off to hand-warm using a damp cloth. After turning the water back on the valve performs as expected -- complete shut-off of flow with no drips. Extremely competitive pricing compared to big-box store rip-off pricing.
John Smith
California
7 years ago
Was this review helpful to you?

Quality valve

Valve seems solid and well made, looks good, easy to sweat. Rubber handle cover slides off easily so you don't risk melting it. I plan to get more of them in the future.
John B
Rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Valve, Great Value

You can beat the price on this, you would pay 3 times as much for a name brand valve in a brick and mortar store. Installed easily (1/2 inch) with no problems. Shipping was fast, much faster than I thought for the price I paid. I'm in Maryland, and ordered at 1am Thursday and had them in hand 4pm Friday. Wish they would carry the version with the waste option as well!
Mike The Landlord
Waldorf, MD
9 years ago
Was this review helpful to you?