The Day Savers – A National Tradesmen Day Contest
Main product image of Universal Single Stage, Multi-Stage or Heat Pump Non-Programmable Digital Thermostat
Magnifying glass
Hover image to zoom

Universal Single Stage, Multi-Stage or Heat Pump Non-Programmable Digital Thermostat

SKU:
1F83-0422
Rating:
(4)
Q&A:
(3)
Universal Single Stage, Multi-Stage or Heat Pump Non-Programmable Digital Thermostat
Magnifying glass
Hover image to zoom
1F83-0422 has been discontinued
Discontinued September 22, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
5" Display Universal Non-Programmable Thermostat, 2 Heat/2 Cool
SKU:1F85U-22NP
(4)
Order by 6PM, receive 97 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 2 Heat/1 Cool (Heat Pump)
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

80 Series Blue Universal Single Stage, Multi-Stage (2H/2C) Or Heat Pump (2H/1C) Non-Programmable Digital Thermostat

Features
  • Backlit Display
  • 24 Volts or Millivolt
  • System Switch: Heat, Off, Cool, Auto, Emergency
  • Fan Switch: Auto,On
  • Profile: Horizontal
  • Dual Power (R-C) And/Or Batteries
  • Range 45-90 Degrees F
  • Terminals: RC,RH,C,G,W/E,W2,Y,Y2,O/B,6,L.
  • Includes F61-2634 Wall Plate.

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

2 Heat/1 Cool (Heat Pump)

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Large Display

Auto Changeover

Voltage:

24V

Color:

White

Power Method:

Hardwired

Battery

Contact

+
Help Face

Questions?

Our Customer Support will be opening late today. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of Universal Single Stage, Multi-Stage or Heat Pump Non-Programmable Digital Thermostat
Universal Single Stage, Multi-Stage or Heat Pump Non-Programmable Digital Thermostat
SKU: 1F83-0422
(4)
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
2 Heat/1 Cool (Heat Pump)
Non-Programmable
Push Button
Horizontal
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/1 Cool (Heat Pump)
Non-Programmable
Push Button
Horizontal
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
5-1-1 Day
Programmable
Push Button
Horizontal

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Easy installation

Nice upgrade to my home. Very distinct clicking noise when furnace and/or outside heatpump powers up. Called Emerson Tech. Support and was told this is normal.
YukonBrad
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Emerson heat pump thermostat by white rodgers

Great product,easy to install and works great
Solo1
Louisiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this item again

used it in a man cave controls ac/heat
pete
alabama
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice T-stat

Worked great . I like the low and high limits on heat and cool also the keypad lock feature. Installed 1 month now no problems.
Ed
Salisbury, N C
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Where can I find the instructions on how to use this thermostat? Thanks very much.

Asked by David 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the link below for the Installation Instructions for this thermostat. http://s3.pexsupply.com/product_files/White%20Rodgers%20-%201F83-0422%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: I have this unit. No fact sheet was provided on how to use it. I have figured all of it out except have NOT been able to change the "time" setting now that we have turned clocks back.(not the programs time) How do I change the time on the unit itself?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please look at Page 7 in the installation manual for programming the time and date. Here is the manual: http://s3.pexsupply.com/manuals/1289316376910/41401_PROD_FILE.pdf .

Was this review helpful to you?

Q: i have 5 wires from my furnace & ac unit red white green yellow blue furnace is a 2 stage unit where do i connect to thermostat. its a white/rodgers 1f83-0422 thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please view the wiring diagram posted in the link provided below. http://s3.pexsupply.com/manuals/1286467103879/40222_PROD_FILE.pdf

Was this review helpful to you?