| Application: | Limit Control |
|---|---|
| Cut-In Temperature: | 130°F |
| Cut-Out Temperature: | 170°F |
| Motor: | Full Load: 10A @ 120VAC Full Load: 5A @ 240VAC |
| Pilot Duty Rating: | 125 VA @ 120 Vac 125 VA @ 240 Vac 125 VA @ 277 Vac |
| Switch Action: | Open on Rise |
| Features: | Fixed Temperature |
Open on rise means that when the operating temperature is reached, electrical contacts open to break the circuit.
This part can withstand temperatures up to 350°F.