Apply to be a TradeMaster!
Main product image of 1-1/4" Check Flange Set
Magnifying glass
Hover image to zoom

1-1/4" Check Flange Set

Brand:
Wilo
SKU:
2705084
Rating:
(6)
Q&A:
(1)
1-1/4" Check Flange Set
Magnifying glass
Hover image to zoom
2705084 has been discontinued
Discontinued August 27, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
Star Series Pumps, Stratos ECO 16 RFC

Description

–
1" Check Flange Set includes:
  • (1) 1-1/4" NPT flange with in-line check valve
  • (1) 1-1/4" Std. flange
  • (4) Nuts
  • (4) Bolts
  • (2) Gaskets

Fits ECO, Star F and FX models (excluding Star 17FX)

Specs

–
Material:

Cast Iron

Type:

Check Flange

Connection Size:

1-1/4"

Connection Type:

Threaded

Used With:

Star Series Pumps

Stratos ECO 16 RFC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 6 reviews
75% would recommend this product
3.67
out of 6 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
33%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent item

Excellent item
Jack
26447
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check valves are unstable and unusable.

The check valves that come with these flanges are held in place only by a soft rubber grommet. You can easily push the check valve out of the flange with your thumb. Screwing a nipple into the flange does not stabilize the check valve since it is smaller than the nipple ID. These check valves could easily come loose after installation and go floating through the system. It's hard to believe Wilo even sells them. Otherwise the flanges are fine.
DB
Lebanon, NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not what is pictured

unhappy with the way the check valve is mated with flange. these are cheap and the iron is poor. have used many times, but getting fed up.
plumbob
sudbury, ma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great time saver, but a poor design

What you get is not what is pictured. You get the green flange with a check valve stuffed in. If you thread in too much, the thread end will start to push the check valve out. I have had one check valve drop into the circulator outlet, and only found out later when repairing the thread leak. These are great except that the iron does not mate well with copper x male adapters and will slowly leak if thick pipe dope like Rectorseal Tru Blu is not used.
plumbob50
sudbury, ma
13 years ago
Was this review helpful to you?

Work great

Far less money, quicker, and easier than installing a flo-check. I have used a couple dozen of these without any issues. On the negetive side: they have some resistance to flo, but so does the flo-check they replace.
Bigshrub
Pennsylvania
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my application.

I used this along with a PEX valve and PEX-to-MPT adapter to replace a B&G Check-Trol isolation valve that failed after two years. The check valve in this Wilo flange is replaceable, but the flange is inexpensive enough that you can replace the whole thing if it fails at some point. If your circulator is in good shape (I used it with a Taco 007 that's only a couple years old), you can use this to replace a bad check valve without having to buy a new circulator with a built-in check valve. It's only been installed for a week so I can't comment on it's longevity, but so far so good.
Jim
Stratford, CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, can I use these Flanges for a Grundfos Alpha 2 pump?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?