Apply to be a TradeMaster!
Main product image of TruFLOW Visual Flow Meter, 0.15 to 0.8 gpm
Magnifying glass
Hover image to zoom
TruFLOW Visual Flow Meter, 0.15 to 0.8 gpm
Magnifying glass
Hover image to zoom
A2640015 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
R20 Connection
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Warranty
10 Year Warranty

Description

–
The standard Flow/Temperature Visual Meter (A2640015) supplied on the A2620000 series TruFLOW manifolds has a flow range of 0.15 through 1.3 gpm. The high-flow rate visual meter (A2640027) is used with the A2610000 series TruFLOW manifolds. Both meters feature R20 male thread to connect with R20 threaded fitting assemblies.

Specs

–
Connection Size:

R20

Material:

Brass

Tubing Compatibility:

PEX,PEX-AL-PEX

Manifold Compatibility:

EP Truflow,Truflow

Flow Range (GPM):

0.15 to 0.8 gpm

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Works as it should
Vlad
Chicago il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Easy to install. Flow meter is easy to visualize.
G
Long Island
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will TruFLOW Visual Flow Meters work on my older model A254322 Uponor(Wirsbo) manifold? A second question. How do I know which flow meter to use, the standard flow visual meter or the high flow-rate visual meter? Thanks for any assistance.

Asked by Walt 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, all of their manifolds stay true to the R-20 connection for the loop connections. To answer your question, yes they will fit their older 1 1/4 Brass manifold.

Was this review helpful to you?
-

Yes they will work. I added them to a 5 loop system with what must be an older model manifold as it did not have the flow meters. They attached with little effort. I had to shorten my return lines by the length of the flow meter and I was in business. I used the regular flow meter 0.15 to 0.8 gpm and flow about 0.5 gpm on all five loops. Makes it real easy to balance the system. John Neydon

Was this review helpful to you?

Q: how do you read the flow meter? From the bottom of the yellow, or at the top where the spring makes a line across the yellow?

Asked by hop 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You read the meter at the top of the yellow line, where the spring meets the yellow indicator.

Was this review helpful to you?

Q: Can this product be used as a stand alone flow meter, with available adaptors?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit can not be used as a stand alone unit. The thread type on the flow meter is specific to the Uponor radiant heat manifolds.

Was this review helpful to you?

Q: My current manifold flow meters are completely clouded by the boiler water and I can't read them. If I were to use these flow meters, are they easily cleaned?

Asked by Nate 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these flow meters can be taken off the manifold and be easily cleaned.

Was this review helpful to you?