
| Setpoint Range: | 40 to 99°F |
|---|---|
| Application: | Single-Stage (Heat/Cool) |
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Operating Voltage: | 24 VAC +/-10% |
| Voltage: | Low voltage 24V |
| Color: | White |
| Height: | 5" |
| Length: | 2.72" |
| Depth (Inches): | 0.91" |
| Max. Load: | 1.3A at 24 VAC |
| Display Range: | 32 to 99°F |
| Resolution: | 0.25° Calculated 1° Displayed |
Yes, this thermostat will work with the ZVC406.
This unit does not work with a slab sensor. We would recommend the Uponor A3040512 with the A3040079 slab sensor
Please see page 4 of this manual: http://s3.pexsupply.com/manuals/1294429173704/43534_PROD_FILE.pdf
Multiple zones is not a possibility with this application. You need individual sensors and thermostats for each zone. As for an updated thermostat, we would recommend the Honeywell Prestige HD Thermostat (SKU: THX9321R5000).
According to the manual the unit has an off button to turn the unit on and off. The switch will have to be in the on position. Once in the on position you should be able to program the unit to the desired temperature settings.