Apply to be a TradeMaster!
Main product image of ProPEX 201 Corded Expander Tool
Magnifying glass
Hover image to zoom
ProPEX 201 Corded Expander Tool
Magnifying glass
Hover image to zoom
Q6272000 has been discontinued
Discontinued December 19, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Force Logic ProPEX Expansion Tool Kit with 2", 2-1/2", and 3" Heads, (2) M18 XC Batteries, Charger
Brand:
Milwaukee
SKU:2633-22HD
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
110v
Product Highlight: Height
9.25"

Description

This 110v, electro-hydraulic tool makes fast, easy connections for 2" AQUAPEX® and hePEX tubing. The ProPEX® Corded Expander tool has a self-contained, pistol grip design for easier transport and is adaptable to existing 2" expander heads currently in use.

The kit includes the ProPEX 201 Corded Expander Tool, lubricant for expander heads, and a heavy-duty carrying case. Both cost-effective and reliable, it is ideal for commercial-sized 2" PEX installations.

Specs

Voltage:

110v

Hertz:

60

Rated Force:

7643 lbf

Application:

2" PEX

Operating Temp Range:

32°-130°F

Height:

9.25"

Width:

16.57"

Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the tool work with only the 2" expander head or can it accept other size expansion heads?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool only works with the 2" head.

Was this review helpful to you?

Q: Does the kit come with the 2" exspander head?

Asked by Bob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 2" head is included.

Was this review helpful to you?