Apply to be a TradeMaster!
Main product image of 3/8" LFUSG-B-M3 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" LFUSG-B-M3 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)

Brand:
Watts
SKU:
0204152
Rating:
(1)
Q&A:
(0)
3/8" LFUSG-B-M3 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
0204152 has been discontinued
Discontinued November 10, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
3/8" LFUSGCS Under Sink Guardian Thermostatic Mixing Valve w/ Cross Sense Visual Indicator (Lead Free), 0204158
Brand:
Watts
SKU:0204158
(1)
Order by 6PM, receive 22 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Finish
Rough Bronze

Description

–
This Watts 3/8" Under Sink Guardian lead free thermostatic mixing valve is used in commercial and residential applications to control the hot water temperature and minimize the potential for accidental scalding. It is suitable for kitchen and bath installations where the water delivered to the fixtures is intended for bathing or washing. The double throttling design controls both the hot and cold water supply to the mixed outlet. This valve consists of a lead free brass body, 3/8" male compression fittings, copper thermostat, check valves, integral strainer with 40 mesh stainless steel screens, and a tamper resistant locking cap. This product meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61.

Features:
  • Provides superior flow rate between 0.25 and 2.5 GPM
  • Accurate temperature control with low pressure drop
  • Built-in check valves prevent hot and cold water cross flow
  • Lead Free brass body construction
  • Installs easily between the stop valves and faucet
  • Includes tamper resistant locking nut to prevent accidental mis-adjustment
  • Provided with cap for three port application
  • Integral strainer with 40 mesh stainless steel screens to filter out debris
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
  • ASSE 1070 listed and CSA certified

Applications:
The unit is intended for under sink installation to control the hot water temperature and minimize the occurrence of accidental scalding. The water temperature must be adjusted by the installer using a thermometer to measure the hot water temperature at the faucet outlet. Maximum temperature of 105°F (41°C) is recommended.

Specs

–
Max Temp (F):

120°F

Finish:

Rough Bronze

Min Temp (F):

80°F

Application:

Point of Use

Size:

3/8"

Connection Method:

Compression

Connection Type:

Compression x Compression

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Min Flow (GPM):

0.25

Material:

Brass

Temperature Range (F):

80°F - 120°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Max Temp (F)
Min Temp (F)
Size
Connection Method
Connection Type
CURRENT ITEM
Product Image of 3/8" LFUSG-B-M3 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
3/8" LFUSG-B-M3 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
SKU: 0204152
(1)
120°F
80°F
3/8"
Compression
Compression x Compression
120°F
80°F
3/8"
Compression
Compression x Compression

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Needed to temper water at a hand wash sink in the bakery at a grocery store. Installation was easy and worked great. Would recommend.
Plumbob
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?