Apply to be a TradeMaster!
Main product image of Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)
Magnifying glass
Hover image to zoom

Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)

Brand:
Sioux Chief
SKU:
657-F
Rating:
(0)
Q&A:
(0)
Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)
Magnifying glass
Hover image to zoom
$166.75 each
In Stock
In Stock
Get 29 Tue, Jul 14
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

Features:
  • Certified by the American Society of Sanitary Engineering to the ANSI/ ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • Hydra-Rester male sweat fittings are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems such as Cash Acme SharkBite®
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrester that is ?designed to provide continuous protection, without maintenance? allowing the Hydra-Rester to be installed without access panels
  • All Hydra-Resters are made from no-lead components and are California AB 1953 compliant
  • FBC system compatible

Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: copper MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

Body Type:

Straight

Application:

Plumbing

Size:

1"

Connection Type:

MNPT

Connection Method:

Threaded

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy