Apply to be a TradeMaster!
Main product image of ASP-MO-UNI Universal Voltage Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)
Magnifying glass
Hover image to zoom

ASP-MO-UNI Universal Voltage Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)

SKU:
83909
Rating:
(5)
Q&A:
(0)
ASP-MO-UNI Universal Voltage Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)
Magnifying glass
Hover image to zoom
83909 has been discontinued
Discontinued May 28, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ASP-MO-UNI Universal Voltage Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)
SKU:A83909
(5)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
100-250v
Product Highlight: Max Flow (GPM)
3.25 MAX GPM
Product Highlight: Amperage
5 Amps

Description

Aspen ASP-MO-UNI is quiet, reliable and versatile condensate pump kit used with mini split systems. Available in all shapes and sizes mini split pumps can put unwanted condensate in its place. Mini Orange is perfect when locating the pump in the ceiling or wall space is impossible.

Includes:
  • Pump assembly
  • Inline reservoir with lid & sensor cable, float and filter
  • Submersible panmount reservoir
  • Orange rubber inlet hose
  • 5' of 1/4" i.d. vinyl connector hose
  • 6' of orange power cable assembly
  • 6" of 1/4" i.d. vinyl breather tube
  • Drain hose adaptor
  • 1 amp Inline fuse.
  • 4 12" x 1/8" Cable ties.
  • 2 self adhesive Velcro strips.
  • Warning Label
  • Installation manual.

Specs

Product Type:

Condensate Pump

Max Flow (GPM):

3.25

BTU (Max):

24000

Max Head (Ft):

33

Voltage:

100-250v

Amperage:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

Used it for the ac on a sailboat to pump the condensate across the boat to a sink drain. Perfect product for that.
Big E
Punta Gorda, fl.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REPEAT PURCHASE

GREAT PRODUCT
GERMAIN HVAC, LLC
OAKLAND, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

So the pump went in easy and has worked for over a week now. I pray it stays working. Will update review if it doesn't.
Sayrah
TEXAS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Works perfect. Great price and fast shipping.
Nik U
Brooklyn, NU
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

It's doing what I expected.
Jose
Whitestown, Iindiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?