| Application: | Multi-Stage (Heat/Cool) Electric Heat (Line Voltage) |
|---|---|
| Stages: | 2 Heat/2 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical Horizontal |
| Switch: | SPDT |
| Power Method: | Hardwired |
| Temperature Range: | 46° to 84°F |
| Voltage: | 120v 240v Line voltage |
| Frequency: | 60 Hz 50 Hz |
| Color: | Beige |
| Height: | 5" |
| Width: | 3-1/8" |
| Depth (Inches): | 1-5/8" |