Apply to be a TradeMaster!
Main product image of Medium Universal Thermostat Guard - Clear Cover
Magnifying glass
Hover image to zoom

Medium Universal Thermostat Guard - Clear Cover

SKU:
TG511A1000
Rating:
(23)
Q&A:
(2)
Medium Universal Thermostat Guard - Clear Cover
Magnifying glass
Hover image to zoom
$37.68 each
In Stock
In Stock
Get 278 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear Acrylic
Product Highlight: Height
6-1/2"
Product Highlight: Depth (Inches)
2-15/16" Depth

Description

–
Used With: TH3000 Series, TH4000 Series, TH5000 Series, TH6000 Series, TH8000 Series, Others Thermostats of Similar Size

Overview:
  • Enclose and protect wall thermostats against tampering, damage and unauthorized adjustment of thermostat settings.

Features:
  • Unique double-wall construction provides extra measure of tamper-resistance
  • Used in both new and existing applications
  • Tamper-resistant lock; key cannot be removed unless in locked position
  • All models mount vertically or horizontally on wall or exposed junction box
  • Vents in guard base allow airflow for optimum thermostat performance

Specifications:
  • Description: Medium Universal Thermostat Guard with clear cover and base, and opaque wallplate
  • Size: Medium
  • Color: Clear Acrylic
  • Ring Base Color: Clear Acrylic
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 6 1/2 in.
  • Outside Width (in.): 7 1/2 in.
  • Outside Depth (in.): 2 15/16 in.
  • Inside Height (in.): 5 1/16 in.
  • Inside Width (in.): 6 1/16 in.

Specs

–
Color:

Clear Acrylic

Width:

7-1/2"

Height:

6-1/2"

Depth (Inches):

2-15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Medium Universal Thermostat Guard - Clear Cover
Medium Universal Thermostat Guard - Clear Cover
SKU: TG511A1000
(23)

You May Also Need

T6 Pro Smart Wi-Fi Programmable Thermostat, 2H/2C, TH6220WF2006
SKU: TH6220WF2006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.74 out of 23 reviews
95% would recommend this product
4.74
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
9%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

WORKS GREAT

HAVE HAD POSITIVE FEEDBACK FROM CUSTOMERS THAT I HAVE INSTALLED THIS PRODUCT FOR. INSTALLED IN INDUSTRIAL APPLICATIONS FOR PROTECTION AND PREVENT TAMPERING BY EMPLOYEES
VS

Most Liked Negative Review

medium universal thermostat guard Honeywell

things that aren't so great A creative tenant can move the dial with a bobby pin. You have to tape card board in strategic areas to prevent this. Stan Vorgias, skv mech
Showing 1-10 of 23 reviews

I would by this product again

the customer liked the lockable cover
Jo8
chicago il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need extra Key for this product

Good, just lost key need extra
Merchant response
4 years ago
Hello Ric, the replacement keys should be SKU: 191990A
Ric
Winston Salem NC
4 years ago
Was this review helpful to you?

Good product and versatile to need specified

Put up almost a dozen and easily done as well
Trish
Huntsville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

What I was looking for. Quick delivery turn around.
NA
MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked perfect for locking all the thermostats in the building.
Tom
Racine, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock and on time

Product arrived just as expected
JR
Lees Summit, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock!

In stock and priced right!
JR
Lees Summit
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy!

I needed this lock box to keep people from constantly moving the thermostat. This did the trick. No more unwanted adjustments to the Air or heating. It was easy to install, No Special tools required. Anyone with a screw driver could do it. It looks great Too.
The Glorified Go-Fer
Beverly Hills CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

I will purchase more of these covers, an effective way of keeping employees from adjusting temps.
Rick
Cincinnati, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

medium universal thermostat guard Honeywell

things that aren't so great A creative tenant can move the dial with a bobby pin. You have to tape card board in strategic areas to prevent this. Stan Vorgias, skv mech
stan
50 miles west of Chicago, Sycamore,IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I need multiple units for an office building. Are the locks keyed alike for this unit, or must I retain a drawer full of individual keys?

Asked by Ed 11 years ago

Add your answer

* Required Field
-

Yes they are keyed alike. I can now get the clear version at my local hardware store with the same keys but they don't have the metal opaque ones.

Was this review helpful to you?
-

They always are keyed alike as far as what I have ever ordered. Even when ordered years apart they still used the same key so unless something has changed you should be fine. 

Was this review helpful to you?
-

All the keys are the same. We have several dozen of them and one key opens them all Pete Pavlis Fishers Tudor House

Was this review helpful to you?

Q: Can this guard be installed without removing the thermostat? How does it fasten to drywall?

Asked by teddy 12 years ago

Add your answer

* Required Field
-

Out of the box, can NOT install guard without removing the Tstat from the wall. Reason being, opening on back plate is primarily for wire pass thru. Could cut backplate to fit over Tstat then drill mount back plate to dry wall. Hope that helps your decision. John Olson Bearing Sales Corp

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy