Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Nordyne Parts
Nordyne Blower Wheels
10" x 10" Blower Wheel
Brand:
Nordyne
SKU:
667271R
Rating:
(4)
Q&A:
(0)
Hover image to zoom
667271R has been discontinued
Discontinued February 27, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
10" x 10" Blower Wheel, 667207R
Brand:
Nordyne
SKU:
667207R
(5)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
10" x 10"
CW
Description
–
10" x 10" Blower Wheel
Specs
–
Size:
10" x 10"
Product Type:
Blower Wheel
Rotation:
CW
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 4Â reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-4
 ofÂ
4
 reviews
Sort: Most Recent
Great products, Fair prices, fast shipping
Perfect fit, easy replacement. Quality product and fast service . Will recommend to everyone I know.
Shake
Canton GA
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
This is a great blower assembly!!!
We are in the middle of a heat wave. This blower assembly made my 16 year old furnace A/C unit run like new again.
Kscableguy
Tecumseh Ks
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Very satisfied
Great service and product. Would do it again.
PIPETE
Francis Creek, WI
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect
As exactly as ordered
True Blue
Boston
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video