Apply to be a TradeMaster!
Main product image of 10" x 10" Blower Wheel, 667207R
Magnifying glass
Hover image to zoom

10" x 10" Blower Wheel, 667207R

Brand:
Nordyne
SKU:
667207R
Rating:
(10)
Q&A:
(0)
10" x 10" Blower Wheel, 667207R
Magnifying glass
Hover image to zoom
$106.50 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10"
Product Highlight: Rotation
CW

Description

–
667207R is an official OEM 10" x 10" Blower Wheel for Nordyne HVAC equipment.

Specs

–
Size:

10" x 10"

Product Type:

Blower Wheel

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.4 out of 10 reviews
60% would recommend this product
3.4
out of 10 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW

Most Liked Positive Review

Great quality product.

Excellent service!!! The blower wheel fit perfectly, and the easy return policy made it easy to order knowing if it did not fit I could return it no hassle.
VS

Most Liked Negative Review

DO NOT RECOMMEND

Warped and wobbled. High vibration and will eventually tear the rest of the equipment up. I initiated the replacement process. I'll write another review or modify this one depending on how the process goes.
Showing 1-10 of 10 reviews

Blower wheel

Blower wheel arrived quickly and worked great.
Wick
Oklahoma City,
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DO NOT RECOMMEND

Wheel came warped and out of round. Wobbles drastically. The unbalance will cause vibration and will eventually tear other components apart.
Taylor
Baton Rouge, Louisiana
4 months ago
Was this review helpful to you?

DO NOT RECOMMEND

Wheel came warped and out of round. Wobbles drastically. The unbalance will cause vibration and will eventually tear other components apart.
Taylor
Baton Rouge, Louisiana
4 months ago
Was this review helpful to you?

DO NOT RECOMMEND

Warped and wobbled. High vibration and will eventually tear the rest of the equipment up. I initiated the replacement process. I'll write another review or modify this one depending on how the process goes.
Taylor
Baton Rouge, La
4 months ago
Was this review helpful to you?

Dont Purchase

This product was received warped and damaged. I will attempt a return.
Tony
Gulfport, MS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great website

The service was awesome. Ordered Monday received Wednesday. Blower wheel arrived perfect and did not wobble when installed
Robear
Ellis kansas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price. Very fast shipper!!

reat price!! Fast shipper! Will buy from this seller.
JR20829
Cullen, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed for my unit

Fit like a charm, and still running strong!
D
Verbena, Al.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Your office was able to look up the serial number and get me everything I need perfectly thank you
Al q home builders
Lakewood nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product.

Excellent service!!! The blower wheel fit perfectly, and the easy return policy made it easy to order knowing if it did not fit I could return it no hassle.
Rog
Alden MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy