Apply to be a TradeMaster!
Main product image of 1.5" Pipe Shredder
Magnifying glass
Hover image to zoom

1.5" Pipe Shredder

SKU:
98040-RSEAL
Rating:
(0)
Q&A:
(0)
1.5" Pipe Shredder
Magnifying glass
Hover image to zoom
98040-RSEAL has been discontinued
Discontinued February 13, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Pipe Shredder Kit (4 Tools, sizes 1.5"-4")
SKU:98050
(1)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1.5"

Description

Golden Pipe Shredder™ reams out solvent welded plastic fittings quickly so they can be reused. It is a one piece heat treated steel body that cut stub outs to recess pipe in the wall or floor. It also removes cracked or broken water closet flanges.

Note: Image may not be exact representation of item.

Specs

Product Type:

Pipe Shredder

Size:

1.5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm