Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Cord Length
–

24' (1)

Review Score
–

(1)

Price Range
–

$10 to $15 (1)
$50 to $60 (1)

12 Series 1/2 HP Sump Pumps

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of Sump Pump Discharge Kit, 1-1/4" x 24' Hose
$12.91 each
In Stock
Get 179 by Tue, Nov 24
In Stock
Get 179 by Tue, Nov 24
Compare
Product Image of 12 Volt Backup Pump Switch for SPBS Series (RS-12)
$56.83 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About 12 Series 1/2 HP Sump Pumps

12 Series 1/2 HP Sump Pumps are the heart of a basement water removal setup, and the products in this category cover the accessories that go with them. The catalog records for this page show Little Giant parts, including a sump pump discharge kit with a 24 ft. corrugated polyethylene hose and the RS-12 12 Volt backup pump switch for the SPBS series. The discharge kit moves water from the basement sump to a safe location, while the RS-12 switches on at 13.5 inches and off at 9 inches. Contractors replacing a failed pump or adding backup protection often need the pump, discharge plumbing and switching hardware at the same time. Matching each part to the pump it serves keeps the job moving and reduces callbacks after the next heavy storm.

Subcategories

  • Sump Pump Discharge Kits: Sump pump discharge kits supply the hose and fittings that carry water from the sump to a safe discharge point. Installers and plumbers use them when setting or replacing a pump. The Little Giant 1-1/4 inch by 24 ft. kit uses corrugated polyethylene hose, and its product record says it works with all types of sump pumps. The kit replaces SKU 599301 and SKU 599302 because it includes adapters for both 1-1/4 and 1-1/2 inch hoses.
  • Hose Adapters and Clamps: Adapters and clamps make the hose connection at the pump. Installers rely on them to finish a discharge run with a secured fitting. The Little Giant discharge kit pairs an ABS thread by barbed adapter with a galvanized steel clamp. Adapters for both 1-1/4 and 1-1/2 inch hoses come with that kit.
  • Backup Pump Switches: Backup pump switches control the water levels at which a backup pump starts and stops. The Little Giant RS-12 is a 12 Volt switch for the SPBS series. It has a switch-on level of 13.5 inches, a switch-off level of 9 inches and a 9 foot cord. Installers specify it when adding a backup pump from the SPBS series.

Buying Guide

Start with the pump the accessory has to serve. Confirm the model series, because a switch like the RS-12 is made for the SPBS series and the product record does not describe it for other pumps. Check the hose size next. The Little Giant discharge kit in this category is a 1-1/4 inch by 24 ft. kit, and its adapters cover both 1-1/4 and 1-1/2 inch hoses, which lets one kit serve either size. Measure the run from the sump to the discharge point before ordering, since a 24 ft. hose only works when the route fits that length.

When shopping 12 Series 1/2 HP Sump Pumps and their accessories, sort the job into three parts: the pump, the discharge path and the controls. For the discharge path, look at hose material and fittings. The kit here uses corrugated polyethylene hose, an ABS thread by barbed adapter and a galvanized steel clamp. For controls, compare the switch-on and switch-off levels to the sump depth. The RS-12 switches on at 13.5 inches and off at 9 inches, and it has a 9 foot cord, so confirm the cord reaches the power connection.

Finally, read the product description for compatibility notes before placing an order. Product records can include replacement notes, such as the discharge kit replacing SKU 599301 and SKU 599302. Verify anything the product page does not state with the manufacturer or the SupplyHouse product team before installing.

Frequently Asked Questions

What does the RS-12 backup pump switch do?

The RS-12 is a Little Giant 12 Volt backup pump switch for the SPBS series, listed with 12 Series 1/2 HP Sump Pumps. It switches on at 13.5 inches and off at 9 inches. The cord is 9 feet long.

Which hose sizes does the Little Giant discharge kit cover?

The sump pump discharge kit in the 12 Series 1/2 HP Sump Pumps category is a 1-1/4 inch by 24 ft. kit. It includes adapters for both 1-1/4 and 1-1/2 inch hoses, so it replaces SKU 599301 and SKU 599302.

What comes in the discharge kit?

Each Little Giant discharge kit listed with 12 Series 1/2 HP Sump Pumps includes a 24 ft. corrugated polyethylene hose, an ABS thread by barbed adapter and a galvanized steel clamp. Those three parts cover the hose run and the connection.

Does the discharge kit work with any sump pump?

The product record for the 1-1/4 inch Little Giant kit says it works with all types of sump pumps. It is meant for moving water from the basement sump to a safe location. Verify fit on the specific pump with the SupplyHouse product team when anything is unclear.

How do I confirm a switch fits my 12 Series 1/2 HP Sump Pump setup?

Check the model series on the listing first. The RS-12 is listed for the SPBS series, and the records reviewed for 12 Series 1/2 HP Sump Pumps do not state fit with other pump models. Verify compatibility with the manufacturer or the SupplyHouse product team before ordering.

Didn't find what you're looking for? 
Let us know
.