Apply to be a TradeMaster!
Main product image of M18 Cordless 18 Gauge Single Cut Shear Kit
Magnifying glass
Hover image to zoom

M18 Cordless 18 Gauge Single Cut Shear Kit

Brand:
Milwaukee
SKU:
2637-20
Rating:
(0)
Q&A:
(0)
M18 Cordless 18 Gauge Single Cut Shear Kit
Magnifying glass
Hover image to zoom
$349.00 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
With the introduction of the New M18 Cordless Shears, Milwaukee has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an inline wrist design that maximizes control during use. Also adding the industry's only Tool-Free 360 rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee Cordless Shears are changing the way tradesmen work on the jobsite today.

Features
  • 360 Tool-Free Rotating Head
  • Steel Capacity: 18 Gauge
  • Stainless Steel Capacity: 20 Gauge
  • Variable Speed Trigger
  • Ergonomic Body Design
  • Belt Clip
Includes:
  • (1) M18 18 Gauge Single Cut Shear (Tool Only) (2637-20)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (2) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)
  • (1) Contractor Bag

Specs

–
Product Type:

Shear

Voltage:

18v

Capacity in Steel:

18 Gauge

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy