Apply to be a TradeMaster!
Main product image of 1" Dia Max, Compatible with 5/8" Hole Deburring Wheel Compatible with 1" Diam x 5/8" Hole Deburring Wheels, Deburring Wheel Flange, 09153
Magnifying glass
Hover image to zoom

1" Dia Max, Compatible with 5/8" Hole Deburring Wheel Compatible with 1" Diam x 5/8" Hole Deburring Wheels, Deburring Wheel Flange, 09153

Brand:
3M
SKU:
09153
Rating:
(0)
Q&A:
(0)
1" Dia Max, Compatible with 5/8" Hole Deburring Wheel Compatible with 1" Diam x 5/8" Hole Deburring Wheels, Deburring Wheel Flange, 09153
Magnifying glass
Hover image to zoom
$23.97 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1" Diameter
Product Highlight: Material
Alloy Steel

Description

–
This item is a 1" Dia Max, Compatible with 1" Diam x 5/8" Hole Deburring Wheels, Deburring Wheel Flange manufactured by 3M.

Specs

–
Diameter (Inches):

1"

Arbor:

5/8"

Product Type:

Deburring Wheel

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy