The Day Savers – A National Tradesmen Day Contest
Main product image of Roloc Tr, 3" dia, Aluminum Oxide, Non-Woven, 18000 Max RPM, Quick-Change Disc (Pack of 100)
Magnifying glass
Hover image to zoom

Roloc Tr, 3" dia, Aluminum Oxide, Non-Woven, 18000 Max RPM, Quick-Change Disc (Pack of 100)

Brand:
3M
SKU:
222851
Rating:
(0)
Q&A:
(0)
Roloc Tr, 3" dia, Aluminum Oxide, Non-Woven, 18000 Max RPM, Quick-Change Disc (Pack of 100)
Magnifying glass
Hover image to zoom
$652.12 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
3" Diameter

Description

3M Roloc Tr, 3" dia, Aluminum Oxide, Non-Woven, 18000 Max RPM, Quick-Change Disc. Sold in packs of 100.

Specs

Diameter (Inches):

3"

Material:

Aluminum Oxide

Product Type:

Quick-Change Disc

Diameter:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy