Apply to be a TradeMaster!
Main product image of 3MDW301 Under Sink Dedicated Faucet Water Filter System
Magnifying glass
Hover image to zoom

3MDW301 Under Sink Dedicated Faucet Water Filter System

Brand:
Solventum
SKU:
3MDW301-01
Rating:
(0)
Q&A:
(0)
3MDW301 Under Sink Dedicated Faucet Water Filter System
Magnifying glass
Hover image to zoom
$370.52 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
NPT Connection

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Our 3M™ 3MDW301 Under Sink Dedicated Faucet Water Filter System is engineered to deliver cleaner, clearer, better tasting drinking water by filtering out contaminants that affect taste, odor and safety. We include everything needed for most installations such as a polished chrome dedicated faucet, quick-connect fittings, an attached mounting bracket and tubing. Also included is a built-in shut-off valve that allows for changing the Sanitary Quick Change (SQC) filters without shutting off the water supply. The valve helps conserve water by turning off the water when the storage tank is full and turning it back on as needed, to refill the tank. The universal system design allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems. Other features include:

  • 0.75 gpm/2.839 lpm flow rate
  • 1,000 gallon/3,785 liter capacity
  • 25-125 psi/172-862 kPa pressure range
  • 40-100°F/4.4-37.8°C temperature range
    Features
    • Reduces particulate, chlorine taste & odor, chloramine, asbestos, parasitic protozoan cysts, lead, MTBE, trihalomethanes (TTHM) and VOCs
    • Advanced dual stage carbon-block filtration helps provide cleaner, clearer better tasting drinking water
    • Sanitary Quick Change (SQC) cartridge helps provide fast & easy cartridge change-out
    • Built-in shut-off valve eliminates the need to shut-off water while changing cartridges

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Dedicated Faucet

Application:

Point of Use

Operating Pressure:

25 to 120 psi

Micron Rating:

0.2

Flow Rate (GPM):

0.75

Replacement Cartridge:

3MDW301

Service Life:

1000 Gallons

Cartridge Life:

1 Year

Temperature Range (F):

40°F to 100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

NPT

Reduction Claim:

VOCs

Sediment

Chlorine Taste & Odor (CTO)

Cysts

TTHM

Asbestos

Chloramines

Lead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy