Apply to be a TradeMaster!
Main product image of CFS8112-S Replacement Cartridge w/ Scale Inhibition
Magnifying glass
Hover image to zoom

CFS8112-S Replacement Cartridge w/ Scale Inhibition

Brand:
Solventum
SKU:
5581708
Rating:
(5)
Q&A:
(0)
CFS8112-S Replacement Cartridge w/ Scale Inhibition
Magnifying glass
Hover image to zoom
$123.63 each
In Stock
In Stock
Get 19 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
12-7/8"
Product Highlight: Diameter (Inches)
3-3/16" Diameter

Description

–

3M Drinking Water Filtration is Now Part of Solventum 


The 3M Water Filtration Products line of 8000 series cartridges provide the continuing benefits of 3M filtration in a user-friendly design. In addition, they do not require activation for functionality, allowing an operator to change the cartridge in seconds. 8000 series cartridges are designed to be used in IceAssure, CFS6000 & CFS7000 Series Systems.


Application:

Coffee and Hot Tea Water Filtration


Features:

  • Sanitary Quick Change (SQC) encapsulated cartridge design reduces media contamination during change-outs
  • Reduces unwanted taste/odors and chlorine corrosion of metallic components
  • Flow rate designed specifically to meet the needs of point-of-use foodservice applications
  • Reduces scale build-up and equipment down time
  • FDA CFR-21 and/or NSF compliant materials
  • NSF Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Max Pressure (PSI):

125

Micron Rating:

1

Flow Rate (GPM):

1.5

Cartridge Life:

1 Year

Service Life:

10,000 Gallons

Max Water Temp (°F):

100°F

Height:

12-7/8"

Diameter (Inches):

3-3/16"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Scale

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would by this again

The product FITS PROPERLY not like the off brand.
Awesome Guy
Chatham NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Hotel Ice machines
Kimi
Huntersville NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3M water filter

Supply house is great. They always have what I need in stock and delivery is immediate. Great product by 3M, top quality.
K2
Mountain City, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value & turn around time.

Same filter our local restaurant supply charges almost double for.
fishroe
Greenville N.C.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3M Filter

The customer service is awesome with this company. I will definitely order again. I had a problem with the size of my filter. I ordered wrong but they were fantastic!
Kate53035
Iron Ridge, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy