Apply to be a TradeMaster!
Main product image of HF25-S High Flow Series Replacement Cartridge for ICE125-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom

HF25-S High Flow Series Replacement Cartridge for ICE125-S Commercial Ice Filtration System

Brand:
Solventum
SKU:
5615203
Rating:
(2)
Q&A:
(0)
HF25-S High Flow Series Replacement Cartridge for ICE125-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom
$59.68 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ICE125-S

Description

–
3M Drinking Water Filtration is Now Part of Solventum


3M™ Water Filtration Products High Flow Series Model HF25-S Replacement Cartridge provides you with Recipe Quality Water™ for consistent quality ice that can help make any beverage look more appealing. Our replacement cartridge also helps to protect your equipment from the potentially harmful build-up of scale, which can decrease production and profitability.

Features:
  • Replacement cartridge for ICE125-S
  • Provides consistent quality water for commercial ice machines by reducing sediment, chlorine taste and odor, and scale
  • Reduces the ability of calcium and magnesium to form as hard scale on evaporator plates which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment helps prevent equipment wear and can help extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

–
Product Type:

Replacement Cartridge

Application:

Commercial

Food Service

Type:

Refrigerator/Ice Maker

Micron Rating:

1

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Cartridge Life:

1 Year

Service Life:

10,000 Gallons

Max Water Temp (°F):

100°F

Used With:

ICE125-S

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase again

Great service & fast shipping!
Plumber
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy transaction, would buyh again

Purchased for a customer, assume that it went well.
tim
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy