Apply to be a TradeMaster!
Main product image of HF40-S Replacement Cartridge for ICE140-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom

HF40-S Replacement Cartridge for ICE140-S Commercial Ice Filtration System

Brand:
Solventum
SKU:
5613305
Rating:
(2)
Q&A:
(0)
HF40-S Replacement Cartridge for ICE140-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom
$138.26 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ICE140-S

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3M HF-S Replacement Filter Cartridges combine chlorine taste and odor reduction with sediment and scale reduction and provide protection from the harmful effects of chlorine corrosion and scale. The cartridges are sanitary by design, to help maintain food service best practices. The innovative Sanitary Quick Change (SQC) design is an industry first for this application and allows for fast and easy cartridge change-outs without having to contact the filter media or the need for a filter wrench. The 3M_ High Flow SQC is one of the industry's most advanced water filtration system features, making change-outs fast and with just a 1/4 turn to remove the old and replace the new, minimizing the possibility of leakage and contamination. 3M Water Filtration Products Replacement Filter Cartridge, Model HF90-S materials are FDA CRF-21 compliant.

Features:

  • Replacement Cartridge for ICE140-S
  • Filter cartridges are double o-ring seal type
  • System maximum operating pressure of 125 psi (862 kPa) and operating temperature of 100_F (38_C)
  • Filter cartridges incorporate carbon block media and scale inhibitor
  • Cartridge body is constructed from high-impact glass-filled polypropylene
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges require no pre-activation

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Type:

Refrigerator/Ice Maker

Micron Rating:

0.2

Flow Rate (GPM):

2.1

Max Pressure (PSI):

125

Service Life:

25,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

ICE140-S

Reduction Claim:

Bacteria

Cryptosporidium parvum Oocysts

Sediment

Bacteriostatic

Chlorine Taste & Odor (CTO)

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good stuff

great filter
Birdy
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will probably be ordering again

Got exactly what I ordered when it was said to arrive.
Alan
Mississippi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy