Apply to be a TradeMaster!
3M Model A Replacement Cartridge for USF-A

3M Model A Replacement Cartridge for USF-A

Brand:
3M
SKU:
5614514
Rating:
(1)
Q&A:
(0)
3M Model A Replacement Cartridge for USF-A
5614514 has been discontinued
Discontinued July 22, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
Aqua-Pure C-LC, EASY Drinking Water System Filter Replacement Cartridge
Brand:
Solventum
SKU:5618046
(0)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity (Gallons)
500 Gallons
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

The 3M Model A Replacement Filter Cartridge for the USF-A provides cleaner, better tasting and smelling water.

Features:
  • Reduces Chlorine, Sediment, Dirt, Rust, Sand, and Silt
  • Patented Carbon Block for improved absorption
  • Sanitary Quick Change Design
  • 500 Gallons or 6 Months Cartridge Life

Specs

Capacity (Gallons):

500

Flow Rate (GPM):

0.5

Micron Rating:

1

Reduction Claim:

Chlorine

Rust

Odor

Dirt

Sediment

Operating Pressure:

25 to 125 psi

Temperature Range (F):

40°F to 100°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

N/A

The product (undersink filter) is exclusive to the dispensing device. I was impressed with the fact that I received the exact product that I ordered. You folks were on top of the fact that 3M had changed the nomenclature. Every one of your agents were courteous, knowledgeable and particularly helpful. I would do business with you again.
Den
Everett, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?