Apply to be a TradeMaster!
Main product image of BREW120-MS High Flow Series System for Brewed Coffee & Hot Tea Applications w/ Valve-in-Head Design
Magnifying glass
Hover image to zoom

BREW120-MS High Flow Series System for Brewed Coffee & Hot Tea Applications w/ Valve-in-Head Design

Brand:
Solventum
SKU:
5616001
Rating:
(1)
Q&A:
(0)
BREW120-MS High Flow Series System for Brewed Coffee & Hot Tea Applications w/ Valve-in-Head Design
Magnifying glass
Hover image to zoom
We no longer carry 5616001
Unavailable since March 4, 2026

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
15-1/2"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
3M Drinking Water Filtration is Now Part of Solventum


3M™ Water Filtration Products, High Flow Series Model BREW120-MS single cartridge water filtration systems help provide high quality water for the perfect cup of coffee or tea by reducing the effects of sediment and chlorine taste and odor at flow rates up to1.5 gpm (5.7 lpm).

3M™ Water Filtration Products High Flow Series System for Brewed Coffee & Hot Tea Applications featuring Valve-in-Head Design, Scale Inhibition & Cyst Reduction is designed to be effective at reducing sediment*, chlorine taste and odor, cyst** and scale* allowing you to feel more confident in the quality of the products you serve. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out.

Features:
  • Consistent great tasting brewed coffee and tea from water with reduced sediment and chlorine taste and odor.
  • Better equipment protection from reduced sediment particles that can clog the spray head.
  • Reduces scale build-up and equipment down time.
  • Sanitary Quick Change (SQC) encapsulated cartridge design reduces media contamination during change-outs
  • Tested and verified by manufacturer’s laboratory to Standard 53 for cyst reduction
  • NSF Certified
  • FDA CRF-21 compliant materials

Specs

–
Product Type:

Filtration System

Type:

Hot Beverage

Application:

Commercial

Food Service

Micron Rating:

0.5

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Replacement Cartridge:

HF25-MS

Cartridge Life:

1 Year

Service Life:

9000 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

NPT

Height:

15-1/2"

Diameter (Inches):

4"

Reduction Claim:

Cryptosporidium parvum Oocysts

Scale

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's all good

I am a servicer so I buy items like this regularly. Quality is good and the price was very fair.
Craig
Hailey, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?