Apply to be a TradeMaster!
Main product image of SF165 High Flow Series Filtration System for Steam Applications
Magnifying glass
Hover image to zoom

SF165 High Flow Series Filtration System for Steam Applications

Brand:
Aqua-Pure
SKU:
5624601
Rating:
(0)
Q&A:
(0)
SF165 High Flow Series Filtration System for Steam Applications
Magnifying glass
Hover image to zoom
$807.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection

Description

–
Solventum is now Aqua-Pure


Our 3M Water Filtration Products High Flow Series System for Steam Applications featuring "I.M.P.A.C.T." Technology & Scale Inhibition provides Recipe Quality Water that reduces sediment, chlorine taste and odor and scale for boiler based steamers, combi and proofer ovens. Our 3M Water Filtration Products High Flow Series System for Steam Applications featuring "I.M.P.A.C.T." Technology & Scale Inhibition is designed with scale reduction in mind. The time released scale-inhibitor reduces the ability of calcium and magnesium to precipitate as hard scale. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design - requiring no contact with the filter media during cartridge change-out.

Features:
  • Provides consistent quality water for boiler based steamers, combi and proofer ovens by reducing sediment, scale and chlorine taste and odor
  • Advanced Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media provides superior throughput and cartridge life (HF65)
  • Reduces the ability of calcium and magnesium to form as hard scale which can reduce downtime and unscheduled service maintenance (HF8-S)
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

–
Product Type:

Filtration System

Replacement Cartridge:

Cartpak

HF65

HF8-S

Application:

Industrial

Food Service

Commercial

Type:

Scale Inhibitor

Micron Rating:

3

Max Pressure (PSI):

125

Flow Rate (GPM):

3.34

Cartridge Life:

1 Year

Service Life:

35,000 Gallons

Max Water Temp (°F):

100°F

Outlet Size:

3/4"

Inlet Size:

3/4"

Connection Type:

FNPT

Reduction Claim:

Sediment

Corrosion

Chlorine Taste & Odor (CTO)

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy