Apply to be a TradeMaster!
Main product image of 1" x 1", Medium Ceramic Alumina Coated Mounted Flap Wheel 1/4" Shank Mount, 80 Grit, X Weighted Cloth Backing, 30,000 Max RPM, 7000000443
Magnifying glass
Hover image to zoom

1" x 1", Medium Ceramic Alumina Coated Mounted Flap Wheel 1/4" Shank Mount, 80 Grit, X Weighted Cloth Backing, 30,000 Max RPM, 7000000443

Brand:
3M
SKU:
7000000443
Rating:
(0)
Q&A:
(0)
1" x 1", Medium Ceramic Alumina Coated Mounted Flap Wheel 1/4" Shank Mount, 80 Grit, X Weighted Cloth Backing, 30,000 Max RPM, 7000000443
Magnifying glass
Hover image to zoom
$17.81 each
In Stock
In Stock
Get 100 Tue, Oct 27 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: RPM
30000 RPM
Product Highlight: Diameter (Inches)
1" Diameter

Description

–
Features:
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specs

–
Width (Inches):

1"

RPM:

30000

Product Type:

Mounted Flap Wheel

Diameter (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy