The Day Savers – A National Tradesmen Day Contest
Main product image of 3", Hookit Finishing Film Abrasive Disc 260L, 00907, P1500 (Pack of 50)
Magnifying glass
Hover image to zoom

3", Hookit Finishing Film Abrasive Disc 260L, 00907, P1500 (Pack of 50)

Brand:
3M
SKU:
7000000560
Rating:
(0)
Q&A:
(0)
3", Hookit Finishing Film Abrasive Disc 260L, 00907, P1500 (Pack of 50)
Magnifying glass
Hover image to zoom
$78.60 each
In Stock
In Stock
Get 8 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
3" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
3" Diameter

Description

Film-backed abrasive discs for high-finish auto body sanding applications

Aluminum oxide abrasive offers a fast cut and long disc life

Durable film backing is tear-resistant and provides a consistent finish

Specs

Diameter:

3"

Material:

Aluminum Oxide

Type:

Ultra Fine

Product Type:

Hook & Loop Disc

Diameter (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy