The Day Savers – A National Tradesmen Day Contest
Main product image of 6", Hookit Finishing Film Abrasive Disc 260L, 00970, P800 (Pack of 100)
Magnifying glass
Hover image to zoom

6", Hookit Finishing Film Abrasive Disc 260L, 00970, P800 (Pack of 100)

Brand:
3M
SKU:
7000000569
Rating:
(0)
Q&A:
(0)
6", Hookit Finishing Film Abrasive Disc 260L, 00970, P800 (Pack of 100)
Magnifying glass
Hover image to zoom
$348.20 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Diameter
6" Diameter

Description

Film-backed abrasive discs for high-finish auto body sanding applications

Aluminum oxide abrasive offers a fast cut and long disc life

Durable film backing is tear-resistant and provides a consistent finish

Specs

Material:

Aluminum Oxide

Type:

Ultra Fine

Diameter (Inches):

6"

Diameter:

6"

Product Type:

Hook & Loop Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy