Apply to be a TradeMaster!
Main product image of Density 2, Silicon Carbide Soft Grade, Unitized Wheel, 12,100 RPM, Deburring Wheel, 7000000692
Magnifying glass
Hover image to zoom

Density 2, Silicon Carbide Soft Grade, Unitized Wheel, 12,100 RPM, Deburring Wheel, 7000000692

Brand:
3M
SKU:
7000000692
Rating:
(0)
Q&A:
(0)
Density 2, Silicon Carbide Soft Grade, Unitized Wheel, 12,100 RPM, Deburring Wheel, 7000000692
Magnifying glass
Hover image to zoom
$14.37 each
In Stock
In Stock
Get 5,119 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Width (Inches)
1/4" Width
Product Highlight: RPM
12100 RPM
Product Highlight: Color
Gray

Description

–
Features:
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specs

–
Application:

Surface Preparation

Cleaning

Finishing

Blending

Polishing

Product Type:

Deburring Wheel

Diameter (Inches):

3"

Width (Inches):

1/4"

RPM:

12100

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy