The Day Savers – A National Tradesmen Day Contest
Main product image of 2" 120 Grit Ceramic Tapered Disc Brush Fine Grade, Type R Quick Change Connector, 5/8" Trim Length, 7000000744
Magnifying glass
Hover image to zoom

2" 120 Grit Ceramic Tapered Disc Brush Fine Grade, Type R Quick Change Connector, 5/8" Trim Length, 7000000744

Brand:
3M
SKU:
7000000744
Rating:
(0)
Q&A:
(0)
2" 120 Grit Ceramic Tapered Disc Brush Fine Grade, Type R Quick Change Connector, 5/8" Trim Length, 7000000744
Magnifying glass
Hover image to zoom
$15.19 each
In Stock
In Stock
Get 560 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
25000 RPM
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Color
White

Description

Features:
  • Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
  • Proprietary 3M Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Flexible bristles conform to contours to produce consistent finishes, even on complex parts
  • Convenient 3M Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes

Specs

Product Type:

Disc Brush

Application:

Finishing

Refining

Deburring

Blending

RPM:

25000

Diameter (Inches):

2"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy