Apply to be a TradeMaster!
Main product image of 2" W x 10.7 mil Polyethylene Rubber Adhesive, 32 Lb/in Tensile Strength, Series 6969 Duct Tape (Black)
Magnifying glass
Hover image to zoom

2" W x 10.7 mil Polyethylene Rubber Adhesive, 32 Lb/in Tensile Strength, Series 6969 Duct Tape (Black)

Brand:
3M
SKU:
7000001230
Rating:
(0)
Q&A:
(0)
2" W x 10.7 mil Polyethylene Rubber Adhesive, 32 Lb/in Tensile Strength, Series 6969 Duct Tape (Black)
Magnifying glass
Hover image to zoom
$63.75 each
In Stock
In Stock
Get 319 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Width (Inches)
2" Width

Description

–
INDUSTRIAL STRENGTH CONSTRUCTION: A thick tough duct tape designed for use in heavy-duty maintenance, repair, and construction applications

CLEAN REMOVAL: Cleanly peels off of opaque, non-glass, indoor surfaces for up to 60 days

INNOVATIVE ADHESIVE: Its aggressive rubber adhesive provides a strong bond and clean, residue-free removal, even on rough surfaces

Specs

–
Product Type:

Duct Tape

Thickness:

10.7 mil

Color:

Black

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy