Shop Klein Tools Limited Time Promotion
Main product image of Oil Only Use, 17" x 19" Long, 37.5 Gal Polypropylene & Polyester, 0.21" Thick (Pack of 100)
Magnifying glass
Hover image to zoom

Oil Only Use, 17" x 19" Long, 37.5 Gal Polypropylene & Polyester, 0.21" Thick (Pack of 100)

Brand:
3M
SKU:
7000001941
Rating:
(0)
Q&A:
(0)
Oil Only Use, 17" x 19" Long, 37.5 Gal Polypropylene & Polyester, 0.21" Thick (Pack of 100)
Magnifying glass
Hover image to zoom
$109.08 each
In Stock
In Stock
Get 274 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
19"
Product Highlight: Width (Inches)
17" Width
Product Highlight: Length (Inches)
19" Length
Product Highlight: Volume
37.5 Gallons

Description

–
For use in oil only Sorbent applications.

Scrim on one side increases strength and helps eliminate linting.

Pads are conveniently sized and may be re-used.

Specs

–
Length:

19"

Width (Inches):

17"

Length (Inches):

19"

Product Type:

Sorbent Pad

Volume:

37.5 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy