Apply to be a TradeMaster!
Main product image of W-3012 Coalescing Filter, Compatible with W-2806 Filter & Regulator Panel, 7000005397
Magnifying glass
Hover image to zoom

W-3012 Coalescing Filter, Compatible with W-2806 Filter & Regulator Panel, 7000005397

Brand:
3M
SKU:
7000005397
Rating:
(0)
Q&A:
(0)
W-3012 Coalescing Filter, Compatible with W-2806 Filter & Regulator Panel, 7000005397
Magnifying glass
Hover image to zoom
$991.91 each
In Stock
In Stock
Get 1 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Used where the concentration of liquid aerosols in compressed air are greater than what can be filtered by the 3M Compressed Air Filter and Regulating Panel W-2806 alone.
This filter has a maximum airflow of 50 cfm at 150 psi. The temperature range is from 32 to 130(deg)F (0 to 54(deg)C). Filter efficiency is 99.97% with the 3M High Efficiency Filter Element W 3013 4. With this filter, aerosols are filtered, combined into larger droplets and collected at the bottom of the bowl where an automatic float drain removes them from the housing.

Specs

–
Product Type:

Filter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy