The Day Savers – A National Tradesmen Day Contest
Main product image of 2" x 100', Black, Electrical Tape 1100, 10 mil, 7000005813
Magnifying glass
Hover image to zoom

2" x 100', Black, Electrical Tape 1100, 10 mil, 7000005813

Brand:
3M
SKU:
7000005813
Rating:
(0)
Q&A:
(0)
2" x 100', Black, Electrical Tape 1100, 10 mil, 7000005813
Magnifying glass
Hover image to zoom
$18.08 each
In Stock
In Stock
Get 355 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
2" Width

Description

3M Temflex Tape 1100 is a general use, 10-mil thick, printed tape with corrosion protection. This tape is designed to help protect conduits, pipes and metallic cable jackets. The tape resists abrasion, punctures and electrolytic actions that are buried above or below the ground. It withstands a wide temperature range of 10 to 120 degrees F (-12 to 49 degrees C).

Specs

Product Type:

Electrical Tape

Color:

Black

Length (Feet):

100'

Width (Inches):

2"

Max Water Temp (°F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy