Apply to be a TradeMaster!
Main product image of 3/4" x 66' ft. 7 mil Thick Series 27, Electrical Tape (White)
Magnifying glass
Hover image to zoom

3/4" x 66' ft. 7 mil Thick Series 27, Electrical Tape (White)

Brand:
3M
SKU:
7000005815
Rating:
(0)
Q&A:
(0)
3/4" x 66' ft. 7 mil Thick Series 27, Electrical Tape (White)
Magnifying glass
Hover image to zoom
$46.77 each
In Stock
In Stock
Get 920 Wed, Oct 14 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
66' Length
Product Highlight: Color
White
Product Highlight: Length
66'
Product Highlight: Width (Inches)
3/4" Width

Description

–
0.18 mm (7-mil) woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive

Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures

Adhesive is specially designed and prepared to provide corrosion protection

Specs

–
Length (Feet):

66'

Color:

White

Product Type:

Electrical Tape

Length:

66'

Width (Inches):

3/4"

Thickness:

7 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy