Apply to be a TradeMaster!
Main product image of 2-1/2" x 10' ft. 45 mil Thick Electrical Moisture Sealant Roll (Black)
Magnifying glass
Hover image to zoom

2-1/2" x 10' ft. 45 mil Thick Electrical Moisture Sealant Roll (Black)

Brand:
3M
SKU:
7000005872
Rating:
(0)
Q&A:
(0)
2-1/2" x 10' ft. 45 mil Thick Electrical Moisture Sealant Roll (Black)
Magnifying glass
Hover image to zoom
$46.19 each
In Stock
In Stock
Get 25 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Length
10'
Product Highlight: Length (Feet)
10' Length
Product Highlight: Color
Black

Description

–
Polyvinyl chloride backing resists moisture, alkalis, acid copper corrosion and moisture

Aggressive mastic adhesive offers optimized adherence

Made of black, durable polyvinyl chloride and mastic

Specs

–
Product Type:

Electrical Tape

Width (Inches):

2-1/2"

Length:

10'

Length (Feet):

10'

Thickness:

45 mil

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy