Apply to be a TradeMaster!
Main product image of 3/4" x 66', Black, Electrical Tape 88, 8.5 mil, 7000006092
Magnifying glass
Hover image to zoom

3/4" x 66', Black, Electrical Tape 88, 8.5 mil, 7000006092

Brand:
3M
SKU:
7000006092
Rating:
(0)
Q&A:
(0)
3/4" x 66', Black, Electrical Tape 88, 8.5 mil, 7000006092
Magnifying glass
Hover image to zoom
$14.37 each
In Stock
In Stock
Get 8,535 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Black
Product Highlight: Length (Feet)
66' Length

Description

–
Features:
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Tape measures 3/4 in x 66 ft x 8.5 mil
  • Made of black durable PVC
  • Operating temperature range of 0° to 220°F (-18° to 105°C) exceeds most commercial-grade specifications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 10 rolls/carton, 100 rolls/case

Specs

–
Width (Inches):

3/4"

Color:

Black

Product Type:

Electrical Tape

Length (Feet):

66'

Max Water Temp (°F):

220°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy