Apply to be a TradeMaster!
Main product image of 3/4" x 66', Red, Electrical Tape 35, 7 mil, 7000006094
Magnifying glass
Hover image to zoom

3/4" x 66', Red, Electrical Tape 35, 7 mil, 7000006094

Brand:
3M
SKU:
7000006094
Rating:
(0)
Q&A:
(0)
3/4" x 66', Red, Electrical Tape 35, 7 mil, 7000006094
Magnifying glass
Hover image to zoom
$13.49 each
In Stock
In Stock
Get 6,489 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Length (Feet)
66' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
Features:
  • Premium grade
  • 7 mil electrical tape
  • Stretches to conform to virtually any shape requiring color-coded insulation
  • Abrasion and weather resistant
  • UL LISTED
  • Red

Specs

–
Color:

Red

Product Type:

Electrical Tape

Length (Feet):

66'

Width (Inches):

3/4"

Max Water Temp (°F):

220°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy