The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 66', Yellow, Electrical Tape 35, 7 mil, 7000006096
Magnifying glass
Hover image to zoom

3/4" x 66', Yellow, Electrical Tape 35, 7 mil, 7000006096

Brand:
3M
SKU:
7000006096
Rating:
(0)
Q&A:
(0)
3/4" x 66', Yellow, Electrical Tape 35, 7 mil, 7000006096
Magnifying glass
Hover image to zoom
$13.49 each
In Stock
In Stock
Get 6,267 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Yellow
Product Highlight: Length (Feet)
66' Length

Description

Features:
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to abrasion, moisture, alkalis, solvents and many acids
  • Tape measures 3/4 in x 66 ft x 7 mil
  • Made of yellow durable PVC
  • Withstands a temperature range of 32 to 221 degrees F (0 to 105 degrees C)
  • UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant
  • 10 rolls/carton, 100 rolls/case

Specs

Max Water Temp (°F):

220°F

Product Type:

Electrical Tape

Width (Inches):

3/4"

Color:

Yellow

Length (Feet):

66'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy