Apply to be a TradeMaster!
Main product image of 3/4" x 66', White, Electrical Tape 35, 7 mil, 7000006097
Magnifying glass
Hover image to zoom

3/4" x 66', White, Electrical Tape 35, 7 mil, 7000006097

Brand:
3M
SKU:
7000006097
Rating:
(0)
Q&A:
(0)
3/4" x 66', White, Electrical Tape 35, 7 mil, 7000006097
Magnifying glass
Hover image to zoom
$13.49 each
In Stock
In Stock
Get 3,662 Tue, Oct 27 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Feet)
66' Length

Description

–
Scotch Vinyl Color Coding Electrical Tape 35 is a versatile, premium-grade marking solution for harsh and demanding electrical and mechanical applications. With a sturdy 7 mil (0.178 mm) thickness, this fade-resistant tape excels in wire and phase identification, motor lead color coding, piping system organization, and safety zone marking. Engineered for reliability, it handles applications up to 600V and endures temperatures from 14 °F to 221 °F (-10 °C to 105 °C), delivering consistent results when you need them the most. Its resistance to fading (the product in white is fully UV-resistant) and fluctuating weather conditions helps give long-lasting performance in a variety of residential, commercial, and industrial operations. Thanks to its robust combination of an aggressive, pressure-sensitive rubber-resin adhesive and a flexible PVC backing, the tape provides additional protection for LV/MV/HV joints and splices when used as an overwrap with rubber splicing and mastic tapes. Offering exceptional elasticity that conforms to virtually any shape, the tape is ideal for insulating electrical wires while also being compatible with synthetic cable insulations, jackets, and splicing compounds. The tape is flame retardant and meets the standards for UL 510 Listed, CSA C22.2 No.197 and VDE Mark Certificate no. 130462; Type 7: IEC 60454-3-1-7/F-PVCP/90 Certified, IEC 60454-3-1-7/F-PVCP/90, and RoHS Compliant. This product is available in 10 colors to meet your specific requirements. Experience the dependable environmental protection and performance of this tape.
Scotch® Vinyl Color Coding Electrical Tape 35 and the other products in this family are designed to address the daily challenges customers face in the industry. Through innovation and rigorous testing, 3M is committed to delivering high-performance products that help customers enhance application efficiency and effectiveness, featuring aggressive backings and adhesives designed to withstand challenging temperatures and environments where moisture may be present. For best application practices, apply in half-lapped layers with enough tension to create a uniform wrap. For most applications, this tension will reduce the tape width to approximately 5/8 of its original size. When taping pigtail splices, wrap the tape beyond the ends of the wires and then fold it back to provide a protective cushion against cut-through. For the final wrap, apply the tape without tension to help prevent flagging. Discover how Scotch® Vinyl Color Coding Electrical Tape 35 can enhance the performance of your electrical applications.

Specs

–
Color:

White

Width (Inches):

3/4"

Max Water Temp (°F):

220°F

Length (Feet):

66'

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy